Hooded Swtshirt, Hthr Gray, Cotton/PET, 2XL

CARHARTT| Zoro #: G0095575| Mfr #: K122 HGY REG XXL

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 10.5 oz.
Length: 26-1/2"
Material: 70% Cotton/30% Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0095575 Mfr #: K122 HGY REG XXL
Fabric Weight: 10.5 oz.Length: 26-1/2"
Material: 70% Cotton/30% PolyesterFits Chest Size: 50" to 52"
Gender: Men'sSize: 2XL
Number of Outside Pockets: 2Item: Hooded Sweatshirt
Color: GrayClosure Type: zipper
Country of Origin (subject to change): Multiple

Description

Hooded Sweatshirt, Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Heather Gray, Fabric Weight 10.5 oz., 70 Percent Cotton/30 Percent Polyester, Number of Outside Pockets 2, Length 26-1/2 In., Closure Type Zipper

Reviews