Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hooded Swtshirt, Hthr Gray, Cotton/PET, 2XL

CARHARTT| Zoro #: G0095654| Mfr #: K122 HGY TLL XXL

$42.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: zipper
Item: Hooded Sweatshirt
Fabric Weight: 10.5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0095654 Mfr #: K122 HGY TLL XXL
Closure Type: zipperItem: Hooded Sweatshirt
Fabric Weight: 10.5 oz.Material: 70% Cotton/30% Polyester
Number of Outside Pockets: 2Length: 26-1/2"
Size: 2XLGender: Men's
Fits Chest Size: 50" to 52"Color: Gray
Country of Origin (subject to change): Multiple

Description

Hooded Sweatshirt, Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Heather Gray, Fabric Weight 10.5 oz., 70 Percent Cotton/30 Percent Polyester, Number of Outside Pockets 2, Length 26-1/2 In., Closure Type Zipper

Reviews