Shop Alternate Products
This Product is Discontinued
Carhartt
Hooded Swtshirt, Hthr Gray, Cotton/PET, 2XL (Discontinued)
Mfr # K121 HGY TLL XXL
Zoro # G0095417
This Product is Discontinued
Key Features
- Size 2XL
- Color Heather Gray
- Material 70% Cotton/30% Polyester
- Fabric Weight 10.5 oz.
- Number of Outside Pockets 2