Hooded Swtshirt, Hthr Gray, Cotton/PET, 3XL

CARHARTT| Zoro #: G0095347| Mfr #: K121 HGY REG 3XL

$38.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 10.5 oz.
Length: 27-1/2"
Material: 70% Cotton/30% Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0095347 Mfr #: K121 HGY REG 3XL
Fabric Weight: 10.5 oz.Length: 27-1/2"
Material: 70% Cotton/30% PolyesterFits Chest Size: 54" to 56"
Gender: Men'sSize: 3XL
Number of Outside Pockets: 2Item: Hooded Sweatshirt
Color: GrayClosure Type: Pullover
Country of Origin (subject to change): Multiple

Description

Hooded Sweatshirt, Men's, Size 3XL, Fits Chest Size 54 to 56 In., Heather Gray, Fabric Weight 10.5 oz., 70 Percent Cotton/30 Percent Polyester, Number of Outside Pockets 2, Length 27-1/2 In., Closure Type Pullover

Reviews