Hooded Swtshirt, Hthr Gray, Cotton/PET, 3XL

CARHARTT| Zoro #: G0095584| Mfr #: K122 HGY REG 3XL

$42.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: zipper
Item: Hooded Sweatshirt
Fabric Weight: 10.5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0095584 Mfr #: K122 HGY REG 3XL
Closure Type: zipperItem: Hooded Sweatshirt
Fabric Weight: 10.5 oz.Material: 70% Cotton/30% Polyester
Number of Outside Pockets: 2Length: 27-1/2"
Size: 3XLGender: Men's
Fits Chest Size: 54" to 56"Color: Gray
Country of Origin (subject to change): Multiple

Description

Hooded Sweatshirt, Men's, Size 3XL, Fits Chest Size 54 to 56 In., Heather Gray, Fabric Weight 10.5 oz., 70 Percent Cotton/30 Percent Polyester, Number of Outside Pockets 2, Length 27-1/2 In., Closure Type Zipper

Reviews