KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hooded Swtshirt, Hthr Gray, Cotton/PET, XL

CARHARTT| Zoro #: G0095322| Mfr #: K121 HGY REG XLG

$38.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hooded Sweatshirt
Number of Outside Pockets: 2
Size: Xl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0095322 Mfr #: K121 HGY REG XLG
Item: Hooded SweatshirtNumber of Outside Pockets: 2
Size: XlColor: Gray
Fabric Weight: 10.5 oz.Fits Chest Size: 46" to 48"
Length: 26-1/2"Closure Type: Pullover
Material: 70% Cotton/30% PolyesterGender: Men's
Country of Origin (subject to change): Multiple

Description

Hooded Sweatshirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Heather Gray, Fabric Weight 10.5 oz., 70 Percent Cotton/30 Percent Polyester, Number of Outside Pockets 2, Length 26-1/2 In., Closure Type Pullover

Reviews