SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hooded Swtshirt, Hthr Gray, Cotton/PET, XL

CARHARTT| Zoro #: G0095566| Mfr #: K122 HGY REG XLG

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 70% Cotton/30% PolyesterNumber of Outside Pockets: 2Length: 26-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0095566 Mfr #: K122 HGY REG XLG
Material: 70% Cotton/30% PolyesterNumber of Outside Pockets: 2
Length: 26-1/2"Size: Xl
Gender: Men'sClosure Type: zipper
Fabric Weight: 10.5 oz.Color: Gray
Item: Hooded SweatshirtFits Chest Size: 46" to 48"
Country of Origin (subject to change): Multiple

Description

Hooded Sweatshirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Heather Gray, Fabric Weight 10.5 oz., 70 Percent Cotton/30 Percent Polyester, Number of Outside Pockets 2, Length 26-1/2 In., Closure Type Zipper

Reviews