Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hooded Swtshrt, Chrcl Hthr, Cotton/PET, 2XL

CARHARTT| Zoro #: G1720537| Mfr #: K121 CHH REG XXL

$34.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 10.5 oz.
Size: 2XL
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720537 Mfr #: K121 CHH REG XXL
Fabric Weight: 10.5 oz.Size: 2XL
Color: GrayGender: Men's
Material: 55% Cotton/45% PolyesterClosure Type: Pullover
Fits Chest Size: 50" to 52"Length: 26-1/2"
Number of Outside Pockets: 2Item: Hooded Sweatshirt
Country of Origin (subject to change): Multiple

Description

Hooded Sweatshirt, Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Charcoal Heather, Fabric Weight 10.5 oz., 55 Percent Cotton/45 Percent Polyester, Number of Outside Pockets 2, Length 26-1/2 In., Closure Type Pullover

Reviews