Hooded Swtshrt, Chrcl Hthr, Cotton/PET, XL

CARHARTT| Zoro #: G0552063| Mfr #: K121 CHH REG XLG

$34.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Pullover
Fabric Weight: 10.5 oz.
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0552063 Mfr #: K121 CHH REG XLG
Closure Type: PulloverFabric Weight: 10.5 oz.
Color: GrayLength: 26-1/2"
Material: 55% Cotton/45% PolyesterNumber of Outside Pockets: 2
Item: Hooded SweatshirtSize: Xl
Gender: Men'sFits Chest Size: 46" to 48"
Country of Origin (subject to change): Multiple

Description

Hooded Sweatshirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Charcoal Heather, Fabric Weight 10.5 oz., 55 Percent Cotton/45 Percent Polyester, Number of Outside Pockets 2, Length 26-1/2 In., Closure Type Pullover

Reviews