Hooded Swtshrt, Chroacl Hthr, Cotton/PET, L

CARHARTT| Zoro #: G0850175| Mfr #: K121 CHH REG LRG

$34.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 10.5 oz.
Size: L
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850175 Mfr #: K121 CHH REG LRG
Fabric Weight: 10.5 oz.Size: L
Color: GrayGender: Men's
Material: 55% Cotton/45% PolyesterClosure Type: Pullover
Fits Chest Size: 42" to 44"Length: 25-1/2"
Number of Outside Pockets: 2Item: Hooded Sweatshirt
Country of Origin (subject to change): Multiple

Description

Hooded Sweatshirt, Men's, Size L, Fits Chest Size 42 In. to 44 In., Charcoal Heather, Fabric Weight 10.5 oz., 55 Percent Cotton/45 Percent Polyester, Number of Outside Pockets 2, Length 25-1/2 In., Closure Type Pullover

Reviews