Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hooded Swtshrt, Chroacl Hthr, Cotton/PET, M

CARHARTT| Zoro #: G1550367| Mfr #: K121 CHH REG MED

$34.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Pullover
Item: Hooded Sweatshirt
Fabric Weight: 10.5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550367 Mfr #: K121 CHH REG MED
Closure Type: PulloverItem: Hooded Sweatshirt
Fabric Weight: 10.5 oz.Material: 55% Cotton/45% Polyester
Number of Outside Pockets: 2Length: 25-1/2"
Size: MGender: Men's
Fits Chest Size: 38" to 40"Color: Gray
Country of Origin (subject to change): Multiple

Description

Hooded Sweatshirt, Men's, Size M, Fits Chest Size 38 In. to 40 In., Charcoal Heather, Fabric Weight 10.5 oz., 55 Percent Cotton/45 Percent Polyester, Number of Outside Pockets 2, Length 25-1/2 In., Closure Type Pullover

Reviews