Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hooded Swtshrt, Chroacl Hthr, Cotton/PET, L

CARHARTT| Zoro #: G1414987| Mfr #: K122 CHH REG LRG

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 10.5 oz.
Length: 25-1/2"
Material: 55% Cotton/45% Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1414987 Mfr #: K122 CHH REG LRG
Fabric Weight: 10.5 oz.Length: 25-1/2"
Material: 55% Cotton/45% PolyesterFits Chest Size: 42" to 44"
Gender: Men'sSize: L
Number of Outside Pockets: 2Item: Hooded Sweatshirt
Color: GrayClosure Type: zipper
Country of Origin (subject to change): Multiple

Description

Hooded Sweatshirt, Men's, Size L, Fits Chest Size 42 In. to 44 In., Charcoal Heather, Fabric Weight 10.5 oz., 55 Percent Cotton/45 Percent Polyester, Number of Outside Pockets 2, Length 25-1/2 In., Closure Type Zipper

Reviews