Shop Alternate Products
This Product is Discontinued
Carhartt
Hooded Swtshrt, Chroacl Hthr, Cotton/PET, M (Discontinued)
Mfr # K122 CHH REG MED
Zoro # G1325791
This Product is Discontinued
Key Features
- Size M
- Color Gray
- Material 55% Cotton/45% Polyester
- Fabric Weight 10.5 oz.
- Number of Outside Pockets 2