KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hooded Swtshrt, Nvy, 50Cotton/50PET, XL

CARHARTT| Zoro #: G0095672| Mfr #: K122 472 TLL XLG

$42.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 10.5 oz.
Length: 26-1/2"
Material: 50% Cotton/50% Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0095672 Mfr #: K122 472 TLL XLG
Fabric Weight: 10.5 oz.Length: 26-1/2"
Material: 50% Cotton/50% PolyesterFits Chest Size: 46" to 48"
Gender: Men'sSize: Xl
Number of Outside Pockets: 2Item: Hooded Sweatshirt
Color: NavyClosure Type: zipper
Country of Origin (subject to change): Multiple

Description

Hooded Sweatshirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Navy, Fabric Weight 10.5 oz., 50 Percent Cotton/50 Percent Polyester, Number of Outside Pockets 2, Length 26-1/2 In., Closure Type Zipper

Reviews