Shop Alternate Products
This Product is Discontinued
Carhartt
Men's Brown Cotton Duck Jacket size XLT (Discontinued)
Mfr # J001-BRN XLG TLL
Zoro # G4637787
This Product is Discontinued
Key Features
- Size XL Tall
- Color Brown
- Material 100% Cotton Duck
- Fabric Weight 12 oz.
- Closure Type zipper