BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jacket, Insulated, Brown, 2XL

CARHARTT| Zoro #: G0087753| Mfr #: J141 DKB REG XXL

$119.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownNumber of Inside Pockets: 2Fabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0087753 Mfr #: J141 DKB REG XXL
Color: BrownNumber of Inside Pockets: 2
Fabric Weight: 12 oz.Closure Type: zipper
Size: 2XLGender: Men's
Number of Outside Pockets: 3Insulated: Yes
Lining Material: Sherpa/Quilted NylonLength: 26-1/2"
Item: JacketMaterial: 100% Cotton Sandstone Duck
Fits Chest Size: 50" to 52"Country of Origin (subject to change): Mexico

Description

Jacket, Gender Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Color Brown, Length 26-1/2 In., Insulated Yes, Material 100 Percent Cotton Sandstone Duck, Lining Material Sherpa/Quilted Nylon, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 3

Reviews