Shop Alternate Products
This Product is Discontinued
Carhartt
Jacket, Insulated, Brown, 2XLT (Discontinued)
Mfr # J97 DKB TLL XXL
Zoro # G2348516
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2XL Tall
- Color Brown
- Material 100% Cotton Sandstone Duck
- Fabric Weight 12 oz.
- Closure Type zipper