KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jacket, Insulated, Brown, 4XL

CARHARTT| Zoro #: G0443764| Mfr #: J97 DKB REG 4XL

$84.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Outside Pockets: 3
Material: 100% Cotton Sandstone Duck
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443764 Mfr #: J97 DKB REG 4XL
Number of Outside Pockets: 3Material: 100% Cotton Sandstone Duck
Color: BrownFits Chest Size: 58" to 60"
Length: 27-1/2"Closure Type: zipper
Lining Material: Blanket/Quilted NylonItem: Jacket
Size: 4XlNumber of Inside Pockets: 1
Fabric Weight: 12 oz.Insulated: Yes
Gender: Men'sCountry of Origin (subject to change): United States

Description

Jacket, Gender Men's, Size 4XL, Fits Chest Size 58 In. to 60 In., Color Brown, Length 27-1/2 In., Insulated Yes, Material 100 Percent Cotton Sandstone Duck, Lining Material Blanket/Quilted Nylon, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 1, Number of Outside Pockets 3

Reviews