DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jacket, Insulated, Brown, 4XLT

CARHARTT| Zoro #: G2194735| Mfr #: J97 DKB TLL 4XL

$84.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 12 oz.
Length: 29-1/2"
Lining Material: Blanket/Quilted Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194735 Mfr #: J97 DKB TLL 4XL
Fabric Weight: 12 oz.Length: 29-1/2"
Lining Material: Blanket/Quilted NylonFits Chest Size: 58" to 60"
Gender: Men'sSize: 4XL Tall
Item: JacketNumber of Inside Pockets: 1
Insulated: YesMaterial: 100% Cotton Sandstone Duck
Number of Outside Pockets: 3Color: Brown
Closure Type: zipperCountry of Origin (subject to change): United States

Description

Jacket, Gender Men's, Size 4XL Tall, Fits Chest Size 58 In. to 60 In., Color Brown, Length 29-1/2 In., Insulated Yes, Material 100 Percent Cotton Sandstone Duck, Lining Material Blanket/Quilted Nylon, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 1, Number of Outside Pockets 3

Reviews