BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jacket, Insulated, Brown, 5XL

CARHARTT| Zoro #: G1025647| Mfr #: J97 DKB REG 5XL

$84.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownNumber of Inside Pockets: 1Fabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025647 Mfr #: J97 DKB REG 5XL
Color: BrownNumber of Inside Pockets: 1
Fabric Weight: 12 oz.Closure Type: zipper
Size: 5XLGender: Men's
Number of Outside Pockets: 3Insulated: Yes
Lining Material: Blanket/Quilted NylonLength: 28-1/2"
Item: JacketMaterial: 100% Cotton Sandstone Duck
Fits Chest Size: 62" to 64Country of Origin (subject to change): Mexico

Description

Jacket, Gender Men's, Size 5XL, Fits Chest Size 62 In. to 64, Color Brown, Length 28-1/2 In., Insulated Yes, Material 100 Percent Cotton Sandstone Duck, Lining Material Blanket/Quilted Nylon, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 1, Number of Outside Pockets 3

Reviews