Jacket, Insulated, Brown, L

CARHARTT| Zoro #: G1775207| Mfr #: J97 DKB REG LRG

$79.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownFabric Weight: 12 oz.Material: 100% Cotton Sandstone Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1775207 Mfr #: J97 DKB REG LRG
Color: BrownFabric Weight: 12 oz.
Material: 100% Cotton Sandstone DuckGender: Men's
Size: LFits Chest Size: 42" to 44"
Item: JacketLength: 25-1/2"
Lining Material: Blanket/Quilted NylonNumber of Outside Pockets: 3
Number of Inside Pockets: 1Insulated: Yes
Closure Type: zipperCountry of Origin (subject to change): Mexico

Description

Jacket, Gender Men's, Size L, Fits Chest Size 42 In. to 44 In., Color Brown, Length 25-1/2 In., Insulated Yes, Material 100 Percent Cotton Sandstone Duck, Lining Material Blanket/Quilted Nylon, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 1, Number of Outside Pockets 3

Reviews