SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jacket, Insulated, Brown, LT

CARHARTT| Zoro #: G0087796| Mfr #: J141 DKB TLL LRG

$119.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: 100% Cotton Sandstone DuckInsulated: YesGender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0087796 Mfr #: J141 DKB TLL LRG
Material: 100% Cotton Sandstone DuckInsulated: Yes
Gender: Men'sColor: Brown
Closure Type: zipperNumber of Outside Pockets: 3
Length: 27-1/2"Size: L Tall
Fabric Weight: 12 oz.Lining Material: Sherpa/Quilted Nylon
Item: JacketNumber of Inside Pockets: 2
Fits Chest Size: 42" to 44"Country of Origin (subject to change): Mexico

Description

Jacket, Gender Men's, Size L Tall, Fits Chest Size 42 In. to 44 In., Color Brown, Length 27-1/2 In., Insulated Yes, Material 100 Percent Cotton Sandstone Duck, Lining Material Sherpa/Quilted Nylon, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 3

Reviews