Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Men's Brown Cotton Duck Jacket size M

  • Zoro #: G4853931
  • Mfr #: J001-BRN MED REG

$63.74

Details
  • Waterproof: Water Repellant
  • Lining Material: Blanket/Quilted Nylon
  • Closure Type: zipper
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #J001-BRN MED REG Specifications

  • Zoro #: G4853931
  • Mfr #: J001-BRN MED REG
Waterproof: Water Repellant Lining Material: Blanket/Quilted Nylon
Closure Type: zipper Number of Inside Pockets: 1
Size: R/M Insulated: Yes
Fabric Weight: 12 oz. Number of Outside Pockets: 3
Material: 100% Ring Spun Cotton Duck Item: Jacket
Color: Brown Gender: Men's
Fits Chest Size: 38" to 40" Length: 25-1/2"
Country of Origin (subject to change): Multiple

Description

Take a look at the features for Carhartt Jacket. Size: M, Color: Brown, Material: 100% Cotton Duck.

Reviews of Carhartt #J001-BRN MED REG