Jacket, Insulated, Brown, M

CARHARTT| Zoro #: G0087692| Mfr #: J141 211 REG MED

$119.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownFabric Weight: 12 oz.Material: 100% Cotton Sandstone Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0087692 Mfr #: J141 211 REG MED
Color: BrownFabric Weight: 12 oz.
Material: 100% Cotton Sandstone DuckGender: Men's
Size: MFits Chest Size: 38" to 40"
Item: JacketLength: 25-1/2"
Lining Material: Sherpa/Quilted NylonNumber of Outside Pockets: 3
Number of Inside Pockets: 2Insulated: Yes
Closure Type: zipperCountry of Origin (subject to change): Mexico

Description

Jacket, Gender Men's, Size M, Fits Chest Size 38 In. to 40 In., Color Brown, Length 25-1/2 In., Insulated Yes, Material 100 Percent Cotton Sandstone Duck, Lining Material Sherpa/Quilted Nylon, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 3

Reviews