SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jacket, Insulated, Brown, M

CARHARTT| Zoro #: G0087735| Mfr #: J141 DKB REG MED

$119.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Chest Size: 38" to 40"Number of Inside Pockets: 2Material: 100% Cotton Sandstone Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0087735 Mfr #: J141 DKB REG MED
Fits Chest Size: 38" to 40"Number of Inside Pockets: 2
Material: 100% Cotton Sandstone DuckSize: M
Color: BrownGender: Men's
Item: JacketFabric Weight: 12 oz.
Length: 25-1/2"Number of Outside Pockets: 3
Insulated: YesClosure Type: zipper
Lining Material: Sherpa/Quilted NylonCountry of Origin (subject to change): Mexico

Description

Jacket, Gender Men's, Size M, Fits Chest Size 38 In. to 40 In., Color Brown, Length 25-1/2 In., Insulated Yes, Material 100 Percent Cotton Sandstone Duck, Lining Material Sherpa/Quilted Nylon, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 3

Reviews