Jacket, Insulated, Brown, XLT

CARHARTT| Zoro #: G0087805| Mfr #: J141 DKB TLL XLG

$119.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Outside Pockets: 3
Material: 100% Cotton Sandstone Duck
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0087805 Mfr #: J141 DKB TLL XLG
Number of Outside Pockets: 3Material: 100% Cotton Sandstone Duck
Color: BrownFits Chest Size: 46" to 48"
Length: 28-1/2"Closure Type: zipper
Lining Material: Sherpa/Quilted NylonItem: Jacket
Size: XL TallNumber of Inside Pockets: 2
Fabric Weight: 12 oz.Insulated: Yes
Gender: Men'sCountry of Origin (subject to change): United States

Description

Jacket, Gender Men's, Size XL Tall, Fits Chest Size 46 In. to 48 In., Color Brown, Length 28-1/2 In., Insulated Yes, Material 100 Percent Cotton Sandstone Duck, Lining Material Sherpa/Quilted Nylon, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 3

Reviews