KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jacket, No Insulation, Brown, 2XL

CARHARTT| Zoro #: G0087875| Mfr #: J130 211 REG XXL

$84.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Outside Pockets: 2
Material: 100% Cotton Sandstone Duck
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0087875 Mfr #: J130 211 REG XXL
Number of Outside Pockets: 2Material: 100% Cotton Sandstone Duck
Color: BrownFits Chest Size: 50" to 52"
Length: 26-1/2"Closure Type: zipper
Lining Material: Quilted Flannel/NylonItem: Jacket
Size: 2XLNumber of Inside Pockets: 2
Fabric Weight: 12 oz.Insulated: No
Gender: Men'sCountry of Origin (subject to change): Mexico

Description

Jacket, Gender Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Color Brown, Length 26-1/2 In., Insulated No, Material 100 Percent Cotton Sandstone Duck, Lining Material Quilted Flannel/Nylon, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2

Reviews