Gift buying made easy: Shop Zoro.com Gift Certificates

Jacket, No Insulation, Brown, 2XLT

CARHARTT| Zoro #: G0087902| Mfr #: J130 211 TLL XXL

$89.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0087902 Mfr #: J130 211 TLL XXL
Lining Material: Quilted Flannel/NylonFabric Weight: 12 oz.
Number of Inside Pockets: 2Item: Jacket
Number of Outside Pockets: 2Closure Type: Zipper
Insulated: NoColor: Brown
Material: 100% Cotton Sandstone DuckGender: Men's
Size: 2XL TallFits Chest Size: 50" to 52"
Length: 28-1/2"Country of Origin (subject to change): Mexico

Product Description

Jacket, Gender Men's, Size 2XL Tall, Fits Chest Size 50 In. to 52 In., Color Brown, Length 28-1/2 In., Insulated No, Material 100 Percent Cotton Sandstone Duck, Lining Material Quilted Flannel/Nylon, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2

Product Reviews