Shop Alternate Products
This Product is Discontinued
Carhartt
Men's Brown Cotton Duck Jacket size L (Discontinued)
Mfr # J130-211 LRG REG
Zoro # G0087841
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Color Brown
- Material 100% Cotton Sandstone Duck
- Fabric Weight 12 oz.
- Closure Type Zipper, Drawcord