Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Men's Brown Cotton Jacket size L Tall

  • Zoro #: G0087884
  • Mfr #: J130-211 LRG TLL

$99.99

Details
  • Lining Material: Quilted Flannel/Nylon
  • Closure Type: Zipper, Drawcord
  • Number of Inside Pockets: 2
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #J130-211 LRG TLL Specifications

  • Zoro #: G0087884
  • Mfr #: J130-211 LRG TLL
Lining Material: Quilted Flannel/Nylon Closure Type: Zipper, Drawcord
Number of Inside Pockets: 2 Size: L Tall
Insulated: No Fabric Weight: 12 oz.
Number of Outside Pockets: 2 Material: 100% Cotton
Item: Jacket Color: Brown
Gender: Men's Fits Chest Size: 42" to 44"
Length: 27-1/2" Country of Origin (subject to change): Mexico

Description

Find weather-ready jackets and coats from top brands like Carhartt, Dickies and more. Here are some important details for the Jacket : SIZE: L Tall, COLOR: Brown, MATERIAL: 100% Cotton

Reviews of Carhartt #J130-211 LRG TLL