Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Men's Brown Cotton Duck Jacket size M

  • Zoro #: G0087857
  • Mfr #: J130-211 MED REG

$89.99

Details
  • Size: M
  • Length: 25-1/2"
  • Gender: Men's
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #J130-211 MED REG Specifications

  • Zoro #: G0087857
  • Mfr #: J130-211 MED REG
Size: M Length: 25-1/2"
Gender: Men's Color: Brown
Fabric Weight: 12 oz. Fits Chest Size: 38" to 40"
Lining Material: Quilted Flannel/Nylon Closure Type: Zipper, Drawcord
Item: Jacket Number of Outside Pockets: 2
Insulated: No Number of Inside Pockets: 2
Material: 100% Cotton Country of Origin (subject to change): Mexico

Description

Carhartt Jacket include characteristics like: Size: M, Color: Brown, Material: 100% Cotton Sandstone Duck.

Reviews of Carhartt #J130-211 MED REG