KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knit Cap, Dark Green, Universal

CARHARTT| Zoro #: G0096686| Mfr #: A18 DGR OFA

$8.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Watch Cap
Material: Acrylic
Covers: Head, Ears
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096686 Mfr #: A18 DGR OFA
Style: Watch CapMaterial: Acrylic
Covers: Head, EarsSize: Universal
Item: Knit CapColor: Green
Country of Origin (subject to change): Multiple

Description

Knit Cap, Watch Cap, Dark Green, Size Universal, Material Acrylic, Covers Head, Ears

Reviews