Long Sleeve Henley, Black, XL

CARHARTT| Zoro #: G0094823| Mfr #: K128 BLK TLL XLG

$24.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 6.75 oz.
Length: 31-1/4"
Material: 100% Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094823 Mfr #: K128 BLK TLL XLG
Fabric Weight: 6.75 oz.Length: 31-1/4"
Material: 100% CottonFits Chest Size: 46" to 48"
Gender: Men'sSize: Xl
Number of Outside Pockets: 1Item: Long Sleeve Henley
Color: BlackClosure Type: Pullover/Button
Country of Origin (subject to change): Multiple

Description

Long Sleeve Henley, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Black, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 31-1/4 In., Closure Type Pullover/Button

Reviews