Gift buying made easy: Shop Zoro.com Gift Certificates

Long Sleeve Henley, Hunter Green, 3XL

CARHARTT| Zoro #: G0094753| Mfr #: K128 HTG REG 3XL

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0094753 Mfr #: K128 HTG REG 3XL
Fabric Weight: 6.75 oz.Item: Long Sleeve Henley
Number of Outside Pockets: 1Closure Type: Pullover/Button
Material: 100% CottonGender: Men's
Color: Hunter GreenSize: 3XL
Fits Chest Size: 54 to 56"Length: 33-1/4"
Country of Origin (subject to change): Multiple

Product Description

Long Sleeve Henley, Men's, Size 3XL, Fits Chest Size 54 to 56 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 33-1/4 In., Closure Type Pullover/Button

Product Reviews