Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Long Sleeve Henley, Hunter Green, L

  • Zoro #: G0094717
  • Mfr #: K128-HTG LRG REG

$24.99

  • Length: 30-1/4"
  • Size: L
  • Fabric Weight: 6.75 oz.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #K128-HTG LRG REG Specifications

  • Zoro #: G0094717
  • Mfr #: K128-HTG LRG REG
Length: 30-1/4" Size: L
Fabric Weight: 6.75 oz. Color: Green
Material: 100% Cotton Fits Chest Size: 42" to 44"
Number of Outside Pockets: 1 Item: Long Sleeve Henley
Closure Type: Pullover/Button Gender: Men's
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Long Sleeve Henley, Men's, Size L, Fits Chest Size 42 In. to 44 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 30-1/4 In., Closure Type Pullover/Button

Reviews of Carhartt #K128-HTG LRG REG