Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Long Sleeve Henley, Hunter Green, L

  • Zoro #: G0094841
  • Mfr #: K128-HTG LRG TLL

$31.44

  • Material: 100% Cotton
  • Gender: Men's
  • Number of Outside Pockets: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #K128-HTG LRG TLL Specifications

  • Zoro #: G0094841
  • Mfr #: K128-HTG LRG TLL
Material: 100% Cotton Gender: Men's
Number of Outside Pockets: 1 Length: 30-1/4"
Color: Green Fabric Weight: 6.75 oz.
Fits Chest Size: 42" to 44" Item: Long Sleeve Henley
Closure Type: Pullover/Button Size: L
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Long Sleeve Henley, Men's, Size L, Fits Chest Size 42 In. to 44 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 30-1/4 In., Closure Type Pullover/Button

Reviews of Carhartt #K128-HTG LRG TLL