Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Long Sleeve Henley, Hunter Green, M

  • Zoro #: G0094726
  • Mfr #: K128-HTG MED REG

$24.99

  • Fabric Weight: 6.75 oz.
  • Closure Type: Pullover/Button
  • Material: 100% Cotton
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #K128-HTG MED REG Specifications

  • Zoro #: G0094726
  • Mfr #: K128-HTG MED REG
Fabric Weight: 6.75 oz. Closure Type: Pullover/Button
Material: 100% Cotton Gender: Men's
Size: M Number of Outside Pockets: 1
Color: Green Length: 29-3/4"
Fits Chest Size: 38" to 40" Item: Long Sleeve Henley
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Long Sleeve Henley, Men's, Size M, Fits Chest Size 38 In. to 40 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 29-3/4 In., Closure Type Pullover/Button

Reviews of Carhartt #K128-HTG MED REG