Long Sleeve Henley, Hunter Green, XL

CARHARTT| Zoro #: G0094857| Mfr #: K128 HTG TLL XLG

$47.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0094857 Mfr #: K128 HTG TLL XLG
Fabric Weight: 6.75 oz.Item: Long Sleeve Henley
Number of Outside Pockets: 1Closure Type: Pullover/Button
Material: 100% CottonGender: Men's
Color: Hunter GreenSize: XL
Fits Chest Size: 46" to 48"Length: 31-1/4"
Country of Origin (subject to change): Multiple

Product Description

Long Sleeve Henley, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 31-1/4 In., Closure Type Pullover/Button

Product Reviews