KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Long Sleeve Henley, Navy, 2XL

CARHARTT| Zoro #: G0094893| Mfr #: K128 NVY TLL XXL

$24.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 6.75 oz.
Length: 32-1/4"
Material: 100% Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094893 Mfr #: K128 NVY TLL XXL
Fabric Weight: 6.75 oz.Length: 32-1/4"
Material: 100% CottonFits Chest Size: 50" to 52"
Gender: Men'sSize: 2XL
Number of Outside Pockets: 1Item: Long Sleeve Henley
Color: BlueClosure Type: Pullover/Button
Country of Origin (subject to change): Multiple

Description

Long Sleeve Henley, Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Navy, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 32-1/4 In., Closure Type Pullover/Button

Reviews