Long Sleeve Shirt, Black, Poly/Cott, 2X

CARHARTT |Zoro #: G0136857|Mfr #: S224 BLK XXL REG

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0136857 Mfr #: S224 BLK XXL REG
Fabric Weight: 5.5 oz.Number of Outside Pockets: 2
Material: 65% Polyester/35% Cotton TwillClosure Type: Button
Item: Long Sleeve Work ShirtColor: Black
Size: 2XLFits Chest Size: 50" to 52"
Country of Origin (subject to change): Nicaragua

Product Description

Long Sleeve Work Shirt, Size 2XL, Fits Chest Size 50 In. to 52 In., Black, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton Twill, Number of Outside Pockets 2, Closure Type Button

Product Reviews