KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Long Sleeve Shirt, Black, Poly/Cott, XL

CARHARTT| Zoro #: G0137024| Mfr #: S224 BLK XLG TLL

$26.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Long Sleeve Work Shirt
Number of Outside Pockets: 2
Size: Xl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0137024 Mfr #: S224 BLK XLG TLL
Item: Long Sleeve Work ShirtNumber of Outside Pockets: 2
Size: XlColor: Black
Fabric Weight: 5.5 oz.Fits Chest Size: 46" to 48"
Closure Type: ButtonMaterial: 65% Polyester/35% Cotton Twill
Country of Origin (subject to change): Nicaragua

Description

Long Sleeve Work Shirt, Size XL, Fits Chest Size 46 In. to 48 In., Black, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton Twill, Number of Outside Pockets 2, Closure Type Button

Reviews