Long Sleeve Shirt, Khaki, Poly/Cott, 2X

CARHARTT| Zoro #: G0136936| Mfr #: S224 KHI XXL REG

$25.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Khaki
Item: Long Sleeve Work Shirt
Material: 65% Polyester/35% Cotton Twill

Technical Specifications

Zoro #: G0136936 Mfr #: S224 KHI XXL REG
Fabric Weight: 5.5 oz.Closure Type: Button
Number of Outside Pockets: 2Material: 65% Polyester/35% Cotton Twill
Item: Long Sleeve Work ShirtColor: Khaki
Size: 2XLFits Chest Size: 50" to 52"
Country of Origin (subject to change): Nicaragua

Product Description

Long Sleeve Work Shirt, Size 2XL, Fits Chest Size 50 In. to 52 In., Khaki, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton Twill, Number of Outside Pockets 2, Closure Type Button

Product Reviews