KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Long Sleeve Shirt, Khaki, Poly/Cott, L

CARHARTT| Zoro #: G0136963| Mfr #: S224 KHI LRG REG

$24.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 5.5 oz.
Material: 65% Polyester/35% Cotton Twill
Fits Chest Size: 42" to 44"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0136963 Mfr #: S224 KHI LRG REG
Fabric Weight: 5.5 oz.Material: 65% Polyester/35% Cotton Twill
Fits Chest Size: 42" to 44"Closure Type: Button
Size: LNumber of Outside Pockets: 2
Item: Long Sleeve Work ShirtColor: Khaki
Country of Origin (subject to change): Nicaragua

Description

Long Sleeve Work Shirt, Size L, Fits Chest Size 42 In. to 44 In., Khaki, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton Twill, Number of Outside Pockets 2, Closure Type Button

Reviews