Long Sleeve Shirt, Khaki, Poly/Cott, XL

CARHARTT| Zoro #: G0136945| Mfr #: S224 KHI XLG REG

$28.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: KhakiFits Chest Size: 46" to 48"Item: Long Sleeve Work Shirt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0136945 Mfr #: S224 KHI XLG REG
Color: KhakiFits Chest Size: 46" to 48"
Item: Long Sleeve Work ShirtFabric Weight: 5.5 oz.
Material: 65% Polyester/35% Cotton TwillNumber of Outside Pockets: 2
Size: XlClosure Type: Button
Country of Origin (subject to change): Nicaragua

Description

Long Sleeve Work Shirt, Size XL, Fits Chest Size 46 In. to 48 In., Khaki, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton Twill, Number of Outside Pockets 2, Closure Type Button

Reviews