KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Long Sleeve Shirt, Navy, Poly/Cott, 2X

CARHARTT| Zoro #: G0136972| Mfr #: S224 NVY XXL REG

$24.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 5.5 oz.
Material: 65% Polyester/35% Cotton Twill
Fits Chest Size: 50" to 52"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0136972 Mfr #: S224 NVY XXL REG
Fabric Weight: 5.5 oz.Material: 65% Polyester/35% Cotton Twill
Fits Chest Size: 50" to 52"Closure Type: Button
Size: 2XLNumber of Outside Pockets: 2
Item: Long Sleeve Work ShirtColor: Blue
Country of Origin (subject to change): Nicaragua

Description

Long Sleeve Work Shirt, Size 2XL, Fits Chest Size 50 In. to 52 In., Navy, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton Twill, Number of Outside Pockets 2, Closure Type Button

Reviews