Long Sleeve Shirt, Navy, Poly/Cott, 2X

CARHARTT| Zoro #: G0137076| Mfr #: S224 NVY XXL TLL

$30.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueFits Chest Size: 50" to 52"Item: Long Sleeve Work Shirt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0137076 Mfr #: S224 NVY XXL TLL
Color: BlueFits Chest Size: 50" to 52"
Item: Long Sleeve Work ShirtFabric Weight: 5.5 oz.
Material: 65% Polyester/35% Cotton TwillNumber of Outside Pockets: 2
Size: 2XLClosure Type: Button
Country of Origin (subject to change): Nicaragua

Description

Long Sleeve Work Shirt, Size 2XL, Fits Chest Size 50 In. to 52 In., Navy, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton Twill, Number of Outside Pockets 2, Closure Type Button

Reviews