Shop Alternate Products
This Product is Discontinued
Carhartt
Long Sleeve Shirt, Navy, Poly/Cott, L (Discontinued)
Mfr # S224 NVY LRG TLL
Zoro # G0137094
This Product is Discontinued
Key Features
- Size L
- Color Navy
- Material 65% Polyester/35% Cotton Twill
- Fits Chest Size 42" to 44"
- Fabric Weight 5.5 oz