PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Long Sleeve T-Shirt, Black, M

CARHARTT| Zoro #: G0094351| Mfr #: K126-BLK MED REG

$20.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackFits Chest Size: 38" to 40"Item: Long Sleeve T-Shirt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094351 Mfr #: K126-BLK MED REG
Color: BlackFits Chest Size: 38" to 40"
Item: Long Sleeve T-ShirtFabric Weight: 6.75 oz.
Length: 29-3/4"Number of Outside Pockets: 1
Material: 100% CottonGender: Men's
Size: MClosure Type: Pullover
Country of Origin (subject to change): Multiple

Description

Long Sleeve T-Shirt, Men's, Size M, Fits Chest Size 38 In. to 40 In., Black, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 29-3/4 In., Closure Type Pullover

Reviews