Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Long Sleeve T-Shirt, Heather Gray, LT

  • Zoro #: G0094577
  • Mfr #: K126-HGY LRG TLL
$28.74
  • Item: Long Sleeve T-Shirt
  • Material: 90% Cotton/10% Polyester
  • Size: LT
See full product details
Orders over $75 ship free.

Carhartt #K126-HGY LRG TLL Specifications

  • Zoro #: G0094577
  • Mfr #: K126-HGY LRG TLL
Item: Long Sleeve T-Shirt Material: 90% Cotton/10% Polyester
Size: LT Color: Gray
Length: 30 1/4 in Closure Type: Pullover
Gender: Men's Fits Chest Size: 42 in to 44 in
Fabric Weight: 6.75 oz Number of Outside Pockets: 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Long Sleeve T-Shirt, Men's, Size LT, Fits Chest Size 42 In. to 44 In., Heather Gray, Fabric Weight 6.75 oz., 90 Percent Cotton/10 Percent Polyester, Number of Outside Pockets 1, Length 30-1/4 In., Closure Type Pullover

Reviews of Carhartt #K126-HGY LRG TLL