KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Long Sleeve T-Shirt, Heather Gray, XL

CARHARTT| Zoro #: G0094412| Mfr #: K126 HGY REG XLG

$18.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 6.75 oz.
Length: 31-1/4"
Material: 90% Cotton/10% Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094412 Mfr #: K126 HGY REG XLG
Fabric Weight: 6.75 oz.Length: 31-1/4"
Material: 90% Cotton/10% PolyesterFits Chest Size: 46" to 48"
Gender: Men'sSize: Xl
Number of Outside Pockets: 1Item: Long Sleeve T-Shirt
Color: GrayClosure Type: Pullover
Country of Origin (subject to change): Multiple

Description

Long Sleeve T-Shirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Heather Gray, Fabric Weight 6.75 oz., 90 Percent Cotton/10 Percent Polyester, Number of Outside Pockets 1, Length 31-1/4 In., Closure Type Pullover

Reviews